Zoro Homepage

Roselle 17.25 in. Table Lamp Aged Brass/Ceramic Moss Crackle

  • Mfr # L9126-AGB/CMC

  • Zoro # G116024805


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Includes
Fixture, Hardware
Switch
Full Range Dimmer On Socket
Length
17.25 in
Glass Color
Aged Brass/Ceramic Moss Crackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9126-AGB/CMC
Zoro #
G116024805
UPC #
806134962296
Country of Origin
Viet Nam

Dimensions

Length
17.25 in
Height
26.25 in
Width
17.25 in

Details

Bulb Type
A19
Includes
Fixture, Hardware
Switch
Full Range Dimmer On Socket
Item
Table Lamp
Glass Color
Aged Brass/Ceramic Moss Crackle
Number of Bulbs
1
Finish
Aged Brass/Ceramic Moss Crackle
Maximum Wattage
15W
Voltage
120 V
Material
Ceramic
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Location Rating
UL Dry
Series
Roselle

Description

The playful, maximalist design of Roselle brings a splash of style to a table or console. Featuring a series of spherical bobbles swelling out in four directions, the smooth ceramic base is finished in a funky ceramic moss crackle glaze. A bright white linen drum shade complements the cylindrical form, balancing the lamp's whimsical energy with a clean touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.