Zoro Homepage

Rosendale 1 Light Chandelier 42 In. Old Bronze

  • Mfr # 7142-OB

  • Zoro # G815447035


product price: $2,768.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35W
Finish
Old Bronze
Width
42 in
Voltage
120V
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7142-OB
Zoro #
G815447035
UPC #
806134026035
Country of Origin
China

Dimensions

Width
42 in
Height
2.25 in
Length
42 in

Details

Item
Chandelier
Fixture Wattage
35W
Finish
Old Bronze
Voltage
120V
Material
Brass
Includes
Fixture, Hardware
Color
Old Bronze
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.