Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundout 12 Light Chandelier 34 In. Aged Brass

  • Mfr # 1234-AGB

  • Zoro # G915450751


product price: $3,770.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Includes
Fixture, Hardware
Color
Aged Brass
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1234-AGB
Zoro #
G915450751
UPC #
806134195205
Country of Origin
China

Dimensions

Height
44.75 in
Width
34 in
Length
34 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Includes
Fixture, Hardware
Color
Aged Brass
Material
Brass
Voltage
120V
Bulb Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
12
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.