Roundout 15 Light Chandelier 42 In. Polished Nickel/Black

  • Mfr # 1255-PN/BK

  • Zoro # G715451170


product price:  $6,376.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Polished Nickel/black
Bulb Included
N
Material
Steel
Height
55.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255-PN/BK
Zoro #
G715451170
UPC #
806134021658
Country of Origin
China

Dimensions

Length
42 in
Height
55.5 in
Width
42 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel/black
Bulb Included
N
Material
Steel
Color
Polished Nickel/black
Voltage
120V
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
15

Description

This impressive conversation starter features a series of ever-increasing cubes surrounding a Sputnik-style center. Choose from Aged Brass or Polished Nickel and multiple sizes to fit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.