Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royalton 4 Light Flush Mount 18.25 In. Polished Nickel

  • Mfr # 9008-PN

  • Zoro # G215449240


product price: $601.00
/ea
Free Shipping & Returns

Key Features

Length
18.25 in
Width
18.25 in
Voltage
120V
Height
14.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008-PN
Zoro #
G215449240
UPC #
806134195793
Country of Origin
China

Dimensions

Length
18.25 in
Width
18.25 in
Height
14.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Body Material
Brass
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
4
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.