Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rutland 1 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 3711-AGB-WS

  • Zoro # G915447225


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711-AGB-WS
Zoro #
G915447225
UPC #
806134159689
Country of Origin
China

Dimensions

Height
25.5 in
Width
5 in
Assembled Depth
7 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Lamp Included
N
Shade Color
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.