Archive 6 Light Chandelier in Bronze Finish
- Mfr # F1638-BRZ
- Zoro # G022646856
product price:Â
$
1,325.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Fixture Voltage
120V
Body Material
Steel
Bulb Included
No
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1638-BRZ
- Zoro #
- G022646856
- UPC #
- 197292134978
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Bronze
- Fixture Wattage
- 10 W
- Fixture Voltage
- 120V
- Body Material
- Steel
- Bulb Included
- No
- Color
- Bronze
- Number of Lights
- 6
- Shade Type
- Natural Linen
- Power Source
- Hardwired
- Dimmable
- No
- Canopy Type
- Round; 7in. W x 0.75in. H
- Lamp Base
- E12
- Bulb Type
- G16.5
- Slope Ceiling Adaptable
- No
- Standards
- UL Listed; cUL DampRated
Dimensions
- Overall Dimension
- 38in. W x 12.75in. H
- Chain Length
- 15-8 Stems
- Width
- 38 in
- Height
- 12.75 in
Description
A cross between a ring chandelier and an airy lantern, Archive blends familiar forms into something distinctly fresh. Candle-style lights are arranged within a metal frame, finished in Patina Brass or Bronze, and paired with cream candle sleeves that echo the soft, natural linen shade above. Available in two sizes, Archive makes an elegant statement above a dining table or gathering space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.