Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rutland 2 Light Wall Sconce 12 In. Polished Nickel

  • Mfr # 3712-PN-WS

  • Zoro # G515447038


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
12 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712-PN-WS
Zoro #
G515447038
UPC #
806134159788
Country of Origin
China

Dimensions

Height
24.5 in
Width
12 in
Assembled Depth
6.25 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Brass
Watts
60W
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
2
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.