Shop Z-LITE
See all product information
Create Account
Neoma Vanity, 2-Light, 13.5 In.W x 6.75 In.L x 7.25 In.H, Brushed Nickel /Opal Etched
- Mfr # 1100-2V-BN
- Zoro # G011799358
product price:Â
$
158.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-2V-BN
- Zoro #
- G011799358
- UPC #
- 685659184679
- Country of Origin
- China
Dimensions
- Height
- 7.25 in
- Length
- 6.75 in
- Width
- 13.5 in
- Canopy Dimensions
- 4-5/8 in x 4-5/8 in
- Backplate Dimensions
- 4.625"L x 4.625"W
Details
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Number of Lights
- 2
- Style
- Modern, Urban, Loft
- Collection Name
- Neoma
- Shade Material
- Glass
- Lamp Included
- No
- Dimmable
- Yes
- Housing Material
- Steel
- Series
- Neoma
- Standards
- UL/ CUL Certified
- Lamp Watts
- 60
- Bulb Base
- Candelabra
- Rated Location
- Damp
- Shade Finish
- Opal Etched
- Frame Finish
- Brushed Nickel
- Shade Finish/Color
- Opal Etched
- Location Rating
- Damp
- Frame Material
- Steel
Description
Make modern style work in an updated bath space with this two-light vanity light from the Neoma collection. Symmetry and a hint of festive retro influence blend to add an outspoken design aesthetic featuring side-by-side opal etched glass globe shades affixed to a minimalist frame made of brushed nickel finish steel. This contemporary vanity light transforms a master ensuite or guest bath into a haven for style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.