Saratoga 16 Light Chandelier 62.5 In. Aged Brass

  • Mfr # 2851-AGB

  • Zoro # G415450701


product price:  $7,638.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2851-AGB
Zoro #
G415450701
UPC #
806134021399
Country of Origin
China

Dimensions

Width
62.5 in
Height
42.5 in
Length
62.5 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Socket Count
16
Bulb Shape
G9
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Modern in form, yet retro in style, Saratoga takes globe lighting to a new level. Whether slightly curved or long and straight, Saratoga's arms perfectly complement its gorgeous alabaster glass globe shades. The clean metal caps and the refined finished on the tails are the finishing touches to this design that works beautifully with any style. Sconces can be mounted horizontally or vertically.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.