Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saratoga 3 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 2833-PN

  • Zoro # G315450825


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2833-PN
Zoro #
G315450825
UPC #
806134020934
Country of Origin
China

Dimensions

Height
22 in
Length
5 in
Assembled Depth
8.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Number of Bulbs
3
Body Material
Steel
Lamp Included
N
Shade Color
Polished Nickel
Watts
4W
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Slope Ceiling Compatable
No
Color
Polished Nickel
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting

Description

Modern in form, yet retro in style, Saratoga takes globe lighting to a new level. Whether slightly curved or long and straight, Saratoga's arms perfectly complement its gorgeous alabaster glass globe shades. The clean metal caps and the refined finished on the tails are the finishing touches to this design that works beautifully with any style. Sconces can be mounted horizontally or vertically.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.