Zoro Homepage

Saturn 0 Light Chandelier 44.5 In. Aged Brass

  • Mfr # 4106-AGB

  • Zoro # G115451077


product price: $3,272.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
55W
Finish
Aged Brass
Height
13.25 in
Material
Brass
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106-AGB
Zoro #
G115451077
UPC #
806134004187
Country of Origin
China

Dimensions

Height
13.25 in
Width
44.5 in
Length
44.5 in

Details

Item
Chandelier
Fixture Wattage
55W
Finish
Aged Brass
Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
0
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.