Zoro Homepage

Saturn 0 Light Semi Flush 43 In. Polished Nickel

  • Mfr # 4104-PN

  • Zoro # G015451221


product price: $2,212.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Watts
28W
Body Material
Brass
Width
34 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4104-PN
Zoro #
G015451221
UPC #
806134004170
Country of Origin
China

Dimensions

Width
34 in
Length
43 in
Height
4.25 in

Details

Item
Semi Flush
Finish
Polished Nickel
Watts
28W
Body Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Socket Count
0
Color
Polished Nickel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.