Zoro Homepage

Savona 2 Light Semi Flush 14.25 In. Old Bronze

  • Mfr # 9814-OB

  • Zoro # G215450673


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Body Material
Steel
Width
14.25 in
Height
10.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9814-OB
Zoro #
G215450673
UPC #
806134178475
Country of Origin
China

Dimensions

Width
14.25 in
Height
10.5 in
Length
14.25 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Voltage
120V
Color
Old Bronze
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Included
N
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.