Zoro Homepage

Savona 3 Light Pendant 20 In. Polished Nickel

  • Mfr # 9820-PN

  • Zoro # G915451277


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
27 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9820-PN
Zoro #
G915451277
UPC #
806134178574
Country of Origin
China

Dimensions

Height
27 in
Length
20 in
Width
20 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.