Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sayville 2 Light Wall Sconce 5.5 In. Polished Nickel

  • Mfr # 4122-PN

  • Zoro # G915451789


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
5.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4122-PN
Zoro #
G915451789
UPC #
806134014773
Country of Origin
China

Dimensions

Height
15.5 in
Width
5.5 in
Length
5.5 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
40W
Lamp Included
N
Shade Color
Polished Nickel
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Designer
Hudson Valley Lighting
Socket Count
2
Bulb Shape
E12 Candelabra Base

Description

A play on proportion, Sayville's ribbed glass shades are nearly identical, the only variant being the length. Crafted from the most clear glass available, bright light illuminates from both above and below while also beautifully reflecting off the sconce's circular backplate. Looks gorgeous paired with an incandescent globe bulb. Choose an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.