
Seabrook 11.25 in. Flush Mount in Historic Bronze by Cortney Bishop
Mfr # CB1610-HB
Zoro # G016223803
product price:Â $372.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
1
Housing Material
Steel
Lamp Base
E26 Medium Base
Housing Finish
Historic Bronze
Series
Seabrook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB1610-HB
Zoro #
G016223803
UPC #
806134965044
Country of Origin
China
Dimensions
Height
10 in
Width
11.25 in
Details
Item
Flush Mount
Number of Bulbs
1
Housing Material
Steel
Lamp Base
E26 Medium Base
Housing Finish
Historic Bronze
Series
Seabrook
Bulb Type
A19
Bulb Included
No
Voltage
120V
Watts
15 W
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
A stylish alternative to can lighting, Seabrook introduces thoughtful forms to spaces that deserve more than a passing glance. Available in two sizes, this charming flush mount features a gently scalloped botanical shade that adds a soft touch to any room. The opal glass creates a diffused glow, while the Heritage Bronze finish of the metalwork lends a warm tone. Designed as a transition piece, Seabrook enhances vestibules between bedrooms and bathrooms as well as landing spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.