Zoro Homepage

Sennett 1 Light Chandelier 42 In. Aged Brass

  • Mfr # 5142-AGB

  • Zoro # G415448289


product price: $8,476.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
84W
Finish
Aged Brass
Length
42 in
Width
42 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5142-AGB
Zoro #
G415448289
UPC #
806134917135
Country of Origin
China

Dimensions

Length
42 in
Height
2.75 in
Width
42 in

Details

Item
Chandelier
Fixture Wattage
84W
Finish
Aged Brass
Voltage
120V
Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

With a large ring-like silhouette, Sennett celebrates the natural beauty of alabaster. The concealed LED emanates a gentle, cozy glow, accentuating the ethereal essence and unique veining of this natural stone. Available in two sizes, Sennett is finished with a sleek Aged Brass framework that lends a modern elegance to interiors. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.