Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shiloh 1 Light Pendant 52 In. Vintage Gold Leaf

  • Mfr # 4950-VGL

  • Zoro # G015452372


product price: $2,445.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
VINTAGE GOLD LEAF
Height
16 in
Length
52 in
Voltage
120V
Finish
VINTAGE GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4950-VGL
Zoro #
G015452372
UPC #
806134936761
Country of Origin
Philippines

Dimensions

Height
16 in
Length
52 in
Width
52 in

Details

Color
VINTAGE GOLD LEAF
Voltage
120V
Item
Pendant
Finish
VINTAGE GOLD LEAF
Lamp Included
Y
Watts
40W
Material
Natural Woven
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting

Description

A dialogue between form and material, this nature-inspired design undulates with charm. The interplay of woven rattan and fluid metalwork creates a dynamic and airy suspension overhead. Accented by a warm Vintage Gold Leaf finish, the detailed craftwork and textural finish present a distinctive, organic look. Illuminated by LED, Shiloh is available in two pendant sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.