Zoro Homepage

Shokan 1 Light Wall Sconce 10.75 In. Aged Brass

  • Mfr # 6511-AGB

  • Zoro # G515448332


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
10.75 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6511-AGB
Zoro #
G515448332
UPC #
806134143411
Country of Origin
China

Dimensions

Height
27 in
Width
10.75 in
Assembled Depth
12 in
Length
10.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Watts
60W
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Color
Aged Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Small adjustments, like using two slender arms instead of one thicker one and angling them forward from the backplate, have a big impact-allowing the shade to rest freely against the wall and giving this timeless sconce form a tailored, modern update. Available in Aged Brass. Old Bronze, and Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.