Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solaris 8 Light Chandelier 50 In. Polished Nickel

  • Mfr # 4148-PN

  • Zoro # G715452283


product price: $817.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Height
29.5 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4148-PN
Zoro #
G715452283
UPC #
806134797553
Country of Origin
China

Dimensions

Height
29.5 in
Width
50 in
Length
50 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
8
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.