Zoro Homepage

Sparta 12 Light Chandelier 32 In. Aged Brass

  • Mfr # 9032-AGB

  • Zoro # G415450596


product price: $5,040.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Width
32 in
Includes
Fixture, Hardware
Length
32 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9032-AGB
Zoro #
G415450596
UPC #
806134780319
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Height
32 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Bulb Included
N
Voltage
120V
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
12
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.