Wade 3 Light Chandelier 44.25 In. Patina Brass
- Mfr # F1044-PBR
- Zoro # G615450020
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15W
Standards
UL Damp
Bulb Included
No
Material
Steel
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1044-PBR
- Zoro #
- G615450020
- UPC #
- 197292072058
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Patina Brass
- Standards
- UL Damp
- Bulb Included
- No
- Material
- Steel
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Shade Material
- Glass
- Shade Color
- Sfumato
- Slope Compatible
- No
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
Dimensions
- Height
- 20.75 in
- Length
- 44.25 in
- Canopy Width
- 4.5 in
- Width
- 44.25 in
Description
Inspired by the cosmos, Wade features large Sfumato glass spheres that orbit the mobile-like structure. A substantial jewelry-like chain and artful geometry add to the design of this chandelier. Available in two sizes in a Patina Brass finish, Wade introduces a moment of contemplation to modern spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.