Zoro Homepage

Sparta 6 Light Wall Sconce 25.25 In. Aged Brass/Black

  • Mfr # 9024-AGB

  • Zoro # G515450182


product price: $685.00
/ea
Free Shipping & Returns

Key Features

Height
25.25 in
Width
25.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024-AGB
Zoro #
G515450182
UPC #
806134004989
Country of Origin
China

Dimensions

Height
25.25 in
Width
25.25 in
Length
25.25 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Watts
40W
Lamp Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Color
Aged Brass/Black
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.