Zoro Homepage

Spring Valley 4 Light Pendant in Vintage Gold Leaf Finish

  • Mfr # 2604-VGL

  • Zoro # G822646797


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12
Hang Type/Length
54 Chain
Shade Material
Champagne Seeded Cloud Glass
Finish
Vintage Gold Leaf
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2604-VGL
Zoro #
G822646797
UPC #
197292992257
Country of Origin
Philippines

Dimensions

Hang Type/Length
54 Chain
Fixture Dimension
24 in. W x 8 in. H
Assembled Depth
24 in
Width
24 in
Canopy Dimension
6.25 in. W x 0.75 in. H
Height
8 in

Details

Lamp Base
E12
Shade Material
Champagne Seeded Cloud Glass
Finish
Vintage Gold Leaf
Material
Iron
Lamp Included
No
Color
Vintage Gold Leaf
Voltage
120 V
Damp/Wet Rating
Damp
Power Source
Hardwired
Item
Pendant
Watts
10 W
Canopy Shape
Round
Number of Lights
4
Bulb Type
B11
Standards
UL Listed; cUL
Slope Ceiling Adaptable
No
Dimmable
No

Description

The expressive Spring Valley makes a modern floral statement. Two layers of artful ‘petals’ are detailed with irregular edges and realistic textured ribbing, giving this chandelier a multi-dimensional feel. As light emanates from the inner champagne cloud seedy glass shade, it enhances the warmth and beauty of the all-over Vintage Gold Leaf finish. For added dimensionality, light radiates from both ends. Available in a small size with 4 lights and a large size with 5 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.