Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St. lawrence 48.5 in. Chandelier Aged Brass

  • Mfr # 3306-AGB

  • Zoro # G616051486


product price: $3,071.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
St. lawrence
Fixture Wattage
10W
Finish
Aged Brass
Number of Lights
6
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306-AGB
Zoro #
G616051486
UPC #
806134962739
Country of Origin
China

Dimensions

Cord Length
120 in
Chain Length
54 in Chain
Height
19.75 in
Width
48.5 in
Length
48.5 in

Details

Series
St. lawrence
Fixture Wattage
10W
Finish
Aged Brass
Item
Chandelier
Number of Lights
6
Voltage
120 V
Lamp Type
T8-3.5
Includes
Fixture, Hardware
Glass Color
Aged Brass
Material
Glass
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Vintage-inspired shaping, layered glass, and sophisticated finishes elevate the surprising silhouettes of the St. Lawrence family. Offering contemporary interpretations of classic motifs, the fluted champagne glass branches extend into upturned bowl-shaped opal seedy glass shades. Sleek Aged Brass metalwork complements the retro forms. St. Lawrence is available as a 1-light sconce or 6 or 8-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.