Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St. lawrence 61.75 in. Chandelier Aged Brass

  • Mfr # 3308-AGB

  • Zoro # G516051487


product price: $4,326.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Series
St. lawrence
Fixture Wattage
10W
Material
Glass
Voltage
120 V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308-AGB
Zoro #
G516051487
UPC #
806134962753
Country of Origin
China

Dimensions

Width
61.75 in
Height
26 in
Chain Length
54 in Chain
Length
61.75 in
Cord Length
120 in

Details

Finish
Aged Brass
Series
St. lawrence
Fixture Wattage
10W
Material
Glass
Voltage
120 V
Includes
Fixture, Hardware
Number of Lights
8
Glass Color
Aged Brass
Item
Chandelier
Lamp Type
T8-3.5
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Location Rating
UL Damp

Description

Vintage-inspired shaping, layered glass, and sophisticated finishes elevate the surprising silhouettes of the St. Lawrence family. Offering contemporary interpretations of classic motifs, the fluted champagne glass branches extend into upturned bowl-shaped opal seedy glass shades. Sleek Aged Brass metalwork complements the retro forms. St. Lawrence is available as a 1-light sconce or 6 or 8-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.