Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suffield 1 Light Plug-In Sconce 4.75 In. Aged Brass/Soft Black

  • Mfr # 5213-AGB/SBK

  • Zoro # G215449066


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Fixture Voltage
120V
Finish
Aged Brass/soft Black
Watts
8W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5213-AGB/SBK
Zoro #
G215449066
UPC #
806134142643
Country of Origin
China

Dimensions

Height
12 in
Width
4.75 in
Assembled Depth
26 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass/soft Black
Item
Plug-in Sconce
Watts
8W
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass/soft Black
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

This highly functional, very versatile portable wall sconce pivots at two separate points allowing the arm to extend out from the wall and the shade to sit horizontally or vertically. The curved metal shade directs ample light downward making Suffield an ideal reading light, place it bedside or over a chair in a reading nook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.