Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taft 1 Light Wall Sconce 4.75 In. Polished Chrome

  • Mfr # 7000-PC

  • Zoro # G115451893


product price: $221.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Finish
Polished Chrome
Shade Color
Polished Chrome
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-PC
Zoro #
G115451893
UPC #
806134798017
Country of Origin
China

Dimensions

Height
4.5 in
Width
4.75 in
Assembled Depth
3 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Chrome
Item
Wall Sconce
Shade Color
Polished Chrome
Lamp Included
N
Body Material
Steel
Watts
4W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Color
Polished Chrome
Battery Included
No
Socket Count
1
Bulb Shape
G9
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.