
Taormina Integrated LED Wall Sconce in Vintage Gold Leaf
Mfr # 4509-VGL
Zoro # G916223811
product price: $557.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Lumens
700
Color Temperature
2700K
Dimmable
Yes
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4509-VGL
Zoro #
G916223811
UPC #
806134991036
Country of Origin
Philippines
Dimensions
Width
7 in
Height
9.25 in
Backplate Width
4.75 in
Backplate Height
0.5 in
Details
Fixture Voltage
120V
Lumens
700
Color Temperature
2700K
Dimmable
Yes
Body Material
Iron
Number of Bulbs
1
Item
Wall Sconce
Watts
11 W
Series
Taormina
Includes
Fixture, Hardware
Finish
Vintage Gold Leaf
CRI
90
Integrated LED
Yes
Location Rating
ETL Damp
Description
The chalice-shaped shades and flowing framework of the Taormina family command immediate attention. Available as a 1-light wall sconce and 8 and 10-light chandeliers, this family has a glamorous, refined look with slender stems and soft, organic molded edges. Compact in its vertical plane, it is well-suited to lower ceilings. Taormina is finished in all-over Vintage Gold Leaf for maximum elegance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.