Zoro Homepage

Tate 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 1311-AGB

  • Zoro # G415451654


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311-AGB
Zoro #
G415451654
UPC #
806134174705
Country of Origin
China

Dimensions

Height
19.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
6.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Lamp Included
N
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Color
Aged Brass
Battery Included
No
Designer
Hudson Valley Lighting

Description

Tate embodies the fine, graceful forms found in New York's Upper East Side in the mid-century. Inspired by the wispy curve of the calla lily, Tate's long-stem lamps lead to incandescent bulbs whose rosy glow diffuses through cylindrical shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.