Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taylor 1 Light Table Lamp 13.5 In. Polished Nickel

  • Mfr # L885-PN-WS

  • Zoro # G615379475


product price: $563.00
/ea
Free Shipping & Returns

Key Features

Height
28.75 in
Width
13.5 in
Material
Steel
Color
Polished Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L885-PN-WS
Zoro #
G615379475
UPC #
806134148010
Country of Origin
United States

Dimensions

Height
28.75 in
Width
13.5 in
Length
13.5 in

Details

Material
Steel
Color
Polished Nickel
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
100W
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Switch Type
8' SPT cord with Full Dimmer on Socket
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.