Zoro Homepage

Teaneck 1 Light Plug-In Sconce 6.25 In. Aged Brass

  • Mfr # 5424-AGB

  • Zoro # G015451528


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5424-AGB
Zoro #
G015451528
UPC #
806134917197
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Length
6.25 in
Assembled Depth
6.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Plug-in Sconce
Includes
Fixture, Hardware
Watts
8W
Shade Color
Aged Brass
Lamp Included
N
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
Full Range Dimmer

Description

Full of character, this plug-in sconce cleverly plays with proportions. A notably elongated, slender arm in Aged Brass supports a petite tapered white linen shade, exploring linear elegance while maintaining a classic silhouette. Enhancing its functionality, the backplate features a full-range dimmer, allowing for complete customization.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.