Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tenafly 5 Light Chandelier in Aged Brass Finish

  • Mfr # 4905-AGB

  • Zoro # G022646825


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
56 in. W x 12.25 in. H
Canopy Dimension
6.5 in. W x 0.75 in. H
Fixture Wattage
10 W
Lamp Base
E12
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905-AGB
Zoro #
G022646825
UPC #
197292992431
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
56 in. W x 12.25 in. H
Canopy Dimension
6.5 in. W x 0.75 in. H
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Assembled Depth
56 in
Height
12.25 in
Width
56 in

Details

Fixture Wattage
10 W
Lamp Base
E12
Canopy Shape
Round
Number of Lights
5
Damp/Wet Rating
Damp
Shade Material
Piastre with White Swirl Cast Glass
Dimmable
No
Bulb Type
B11
Power Source
Hardwired
Bulb Included
No
Slope Ceiling Adaptable
No
Item
Chandelier
Material
Steel
Finish
Aged Brass
Voltage
120 V
Standards
UL Listed; cUL
Color
Aged Brass

Description

Inspired by the shape of calla lilies, the sprightly Tenafly chandelier features piastre glass shades that bloom outward. A reeded central detail adds texture, referencing a string-bound floral bouquet. To complement the ethereal glass, the slender arms are elongated and curved. Finished in Aged Brass, Tenafly is available with 5 or 6 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.