Solara 5 Light Chandelier in Vintage Polished Brass Finish
- Mfr # 555-33-VPB
- Zoro # G222646847
product price:Â
$
5,352.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Vintage Polished Brass
Fixture Wattage
46 W
Number of Lights
5
Canopy Type
Round; 7in. W x 2in. H
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555-33-VPB
- Zoro #
- G222646847
- UPC #
- 197292152736
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Vintage Polished Brass
- Fixture Wattage
- 46 W
- Number of Lights
- 5
- Canopy Type
- Round; 7in. W x 2in. H
- Body Material
- Steel
- Shade Type
- Seeded Cloud Glass
- Bulb Included
- No
- Power Source
- Hardwired
- Dimmable
- Yes
- Fixture Voltage
- 120V to 277V
- Slope Ceiling Adaptable
- No
- Standards
- UL Listed; cETL DampRated
- Color
- Vintage Polished Brass
Dimensions
- Overall Dimension
- 32.75in. W x 65.5in. H
- Height
- 65.5 in
- Width
- 32.75 in
Description
Solara captures the quiet poetry of a solar system in motion; celestial, geometric, and gently luminous. Inspired by constellations, each cloud seedy glass shade glows like a radiant star, suspended in orbit by slender rods finished in Vintage Patina Brass. The 3- and 5-light chandeliers feature diamond-shaped shades that create dimensionality from every perspective, while the single-light pendant drops like a sculptural earring. The result is lighting that feels both architectural and romantic. They are designed not just to illuminate, but to bring a sense of wonder to the everyday.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.