Zoro Homepage

Tharold 1 Light Table Lamp 18 In. Vintage Gold Leaf

  • Mfr # L2018-VGL

  • Zoro # G715379412


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Iron/Aluminum
Color
Vintage Gold Leaf
Maximum Wattage
60W
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2018-VGL
Zoro #
G715379412
UPC #
806134086596
Country of Origin
Philippines

Dimensions

Height
26.25 in
Width
18 in
Length
18 in

Details

Material
Iron/Aluminum
Color
Vintage Gold Leaf
Item
Table Lamp
Maximum Wattage
60W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Switch Type
FULL RANGE DIMMER ON SOCKET

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.