Zoro Homepage

Thurston 4 Light Linear 56.75 In. Aged Old Bronze

  • Mfr # 2557-AOB

  • Zoro # G715447319


product price: $1,657.00
/ea
Free Shipping & Returns

Key Features

Length
56.75 in
Width
1.75 in
Height
22 in
Includes
Fixture, Hardware
Watts
17W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2557-AOB
Zoro #
G715447319
UPC #
806134026257
Country of Origin
China

Dimensions

Length
56.75 in
Width
1.75 in
Height
22 in
Depth
4.75 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
17W
Finish
Aged Old Bronze
Bulb Included
N
Voltage
120V
Socket Count
4
Material
Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Color
Aged Old Bronze
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.