Thurston 6 Light Chandelier 56.75 In. Aged Old Bronze

  • Mfr # 2550-AOB

  • Zoro # G715447357


product price: $2,491.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
25W
Finish
Aged Old Bronze
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2550-AOB
Zoro #
G715447357
UPC #
806134026240
Country of Origin
China

Dimensions

Length
56.75 in
Width
56.75 in
Height
12.25 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Old Bronze
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Old Bronze
Material
Brass
Bulb Included
N
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.