Zoro Homepage

Times Square 1 Light Pendant 6.25 In. Aged Brass

  • Mfr # 3806-AGB

  • Zoro # G415448364


product price: $402.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.5 in
Length
6.25 in
Width
6.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3806-AGB
Zoro #
G415448364
UPC #
806134039837
Country of Origin
China

Dimensions

Height
11.5 in
Length
6.25 in
Width
6.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
15W
Lamp Included
N
Material
Steel
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.