Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tompkins 1 Light Floor Lamp 19 In. Aged Brass

  • Mfr # L1189-AGB

  • Zoro # G315379294


product price: $677.00
/ea
Free Shipping & Returns

Key Features

Height
64.75 in
Length
19 in
Material
Brass
Width
19 in
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1189-AGB
Zoro #
G315379294
UPC #
806134883263
Country of Origin
United States

Dimensions

Height
64.75 in
Length
19 in
Width
19 in

Details

Material
Brass
Item
Floor Lamp
Watts
100W
Bulb Shape
E26 Medium Base
Socket Count
1
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Voltage
120V
Switch Type
8' SPT cord with Full Dimmer on Socket
Bulb Included
N
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.