Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch 1 Light Wall Sconce 6 In. White Plaster

  • Mfr # 6601-WP

  • Zoro # G815449329


product price: $509.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
6 in
Fixture Voltage
120V
Finish
White Plaster
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601-WP
Zoro #
G815449329
UPC #
806134021191
Country of Origin
Philippines

Dimensions

Height
15.5 in
Width
6 in
Length
6 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Finish
White Plaster
Item
Wall Sconce
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
White Plaster
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Hudson Valley Lighting
Color
White Plaster
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Torch passes new life into traditional shapes, like a wagon-wheel chandelier, cage pendant and recognizable sconce and linear forms. The sleek, sculptural arms make it easy to see how Torch got its name. The white plaster provides a monochromatic matte finish with the Belgian linen shades while the gold leaf adds a bit of shine that complements the white shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.