Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tottenville 4.25 in. Wall Sconce Aged Brass

  • Mfr # 1116-AGB

  • Zoro # G916051414


product price: $557.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Body Material
Steel
Width
4.25 in
Height
16.25 in
Fixture Type
T10-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116-AGB
Zoro #
G916051414
UPC #
806134955793
Country of Origin
Viet Nam

Dimensions

Width
4.25 in
Height
16.25 in
Length
4.25 in
Backplate Width (sconces only)
4.25 in
Backplate Height (sconces only)
16.25 in

Details

Glass Color
Aged Brass
Finish
Aged Brass
Body Material
Steel
Fixture Type
T10-9
Number of Bulbs
1
Fixture Wattage
15W
Series
Tottenville
Fixture Voltage
120 V
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Item
Sconce
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in

Description

Pairing minimalist metalwork with matte cloud glass, Tottenville is a highly versatile sconce for a powder room or bath area. The glass shades feature a unique triangular profile that gives this fixture both slimness and its distinctly modern feel. Choose from a single or dual light sconce with an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.