Zoro Homepage

Tournu 1 Light Lantern 11.5 In. Aged Brass

  • Mfr # 2913-AGB

  • Zoro # G315451310


product price: $1,861.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
20.5 in
Length
11.5 in
Width
11.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2913-AGB
Zoro #
G315451310
UPC #
806134916770
Country of Origin
China

Dimensions

Height
20.5 in
Length
11.5 in
Width
11.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Lamp Included
N
Watts
28W
Material
Acrylic
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No

Description

Inspired by a lantern, Tournu features an open cage-like silhouette with LED lining its interior. It is elegantly suspended from the ceiling by a single sleek rod, illuminating a wide area. Available in two sizes with the choice of an Aged Brass or Matte White Acrylic finish, it adds an artful note to living and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.