Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tournu 1 Light Lantern 16.25 In. Aged Brass

  • Mfr # 2917-AGB

  • Zoro # G215451151


product price: $2,936.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
28.75 in
Length
16.25 in
Width
16.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2917-AGB
Zoro #
G215451151
UPC #
806134916794
Country of Origin
China

Dimensions

Height
28.75 in
Length
16.25 in
Width
16.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Material
Acrylic
Lamp Included
N
Includes
Fixture, Hardware
Watts
38W
Socket Count
1
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Inspired by a lantern, Tournu features an open cage-like silhouette with LED lining its interior. It is elegantly suspended from the ceiling by a single sleek rod, illuminating a wide area. Available in two sizes with the choice of an Aged Brass or Matte White Acrylic finish, it adds an artful note to living and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.