Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Travis 4 Light Semi Flush 12 In. Aged Brass

  • Mfr # 5912F-AGB

  • Zoro # G015448436


product price: $1,380.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
13.25 in
Includes
Fixture, Hardware
Body Material
Brass
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5912F-AGB
Zoro #
G015448436
UPC #
806134195649
Country of Origin
China

Dimensions

Height
13.25 in
Length
12 in
Width
12 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Body Material
Brass
Voltage
120V
Watts
40W
Socket Count
4
Slope Ceiling Compatable
No
Bulb Included
N
Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.