Zoro Homepage

Triad 6 Light Lantern 18 In. Polished Nickel

  • Mfr # 3336-PN

  • Zoro # G315450085


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
22.5 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3336-PN
Zoro #
G315450085
UPC #
806134814656
Country of Origin
China

Dimensions

Height
22.5 in
Length
18 in
Width
18 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Lamp Included
N
Includes
Fixture, Hardware
Watts
40W
Material
Steel
Socket Count
6
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

The power of the number three resonates throughout the history of storytelling and mythology. Triad plays with the number three in visual form. Three blades of thick clear acrylic intersect arms bearing three candles each. A touch of finish to the lower edges of the acrylic fins provides a satisfying accent that ensures they don't get lost.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.