Zoro Homepage

Trice 1 Light Wall Sconce 7.75 In. Polished Nickel

  • Mfr # 7216-PN

  • Zoro # G715448323


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
7.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216-PN
Zoro #
G715448323
UPC #
806134143909
Country of Origin
China

Dimensions

Height
15.75 in
Width
7.75 in
Length
7.75 in
Assembled Depth
8.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Body Material
STEEL
Watts
8W
Color
Polished Nickel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

Instantly recognizable and endlessly useable, this familiar sconce form features a tapered white linen shade, slender curved arm and round backplate for a classic, refined look. The subtle bamboo-inspired ribbing in the metalwork gives a nod to the natural and draws the eye. In an allover Polished Nickel or two-tone Aged Brass and Old Bronze finish, style this sconce alone or in multiples in areas throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.