Zoro Homepage

Trude 5.75 in. Wall Sconce Aged Brass

  • Mfr # 4221-AGB

  • Zoro # G916051391


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Length
5.75 in
Width
5.75 in
Number of Bulbs
1
Damp/Wet Rating
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4221-AGB
Zoro #
G916051391
UPC #
806134956752
Country of Origin
Viet Nam

Dimensions

Length
5.75 in
Width
5.75 in
Height
12.25 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Fixture Voltage
120 V
Number of Bulbs
1
Damp/Wet Rating
UL Damp
Lumens
175 Lumens
Series
Trude
Fixture Type
B11
Finish
Aged Brass
Fixture Wattage
10W
Glass Color
Aged Brass
Item
Sconce
Body Material
Steel
CRI
90
Includes
Fixture, Hardware
Cable/Wire/Cord
7 in
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC

Description

Form meets function in this simple yet refined sconce. The conical opal glossy glass shade of Trude tapers into a wider opening at the bottom, creating a powerful downlight. Rather than a traditional arm back, the upscale mechanical metalwork nods to mid-century modern design aesthetics. The frame is available in Aged Brass or Polished Nickel for a more classic or contemporary finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.