Zoro Homepage

Tulip 12 Light Chandelier 39.5 In. Silver Leaf

  • Mfr # 7240-SL

  • Zoro # G915449205


product price: $5,265.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Silver Leaf
Height
20.25 in
Bulb Included
N
Color
Silver Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-SL
Zoro #
G915449205
UPC #
806134902001
Country of Origin
China

Dimensions

Height
20.25 in
Width
39.5 in
Length
39.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf
Bulb Included
N
Color
Silver Leaf
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.