Shop TROY LIGHTING
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raef 6 Light Chandelier 50 In. Textured Bronze Brushed Brass
- Mfr # F6318-TBZ/BBA
- Zoro # G715449542
product price:Â
$
1,666.00
/ea
Key Features
Fixture Wattage
75W
Standards
UL Dry
Voltage
120V
Bulb Included
No
Height
27.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6318-TBZ/BBA
- Zoro #
- G715449542
- UPC #
- 782042440616
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Textured Bronze Brushed Brass
- Standards
- UL Dry
- Voltage
- 120V
- Bulb Included
- No
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron and Brass
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Socket Count
- 6
- Battery Included
- No
Dimensions
- Height
- 27.25 in
- Length
- 50 in
- Canopy Width
- 6 in
- Width
- 50 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.